Menu Search
Halogen Light Bulbs Lamp, Halogen; T4; 2-Pin GY6.35; 35W; 12V

PHILIPS #BC35W/T4/12V/CAPSULE-12/1

Lamp, Halogen; T4; 2-Pin GY6.35; 35W; 12V

SKU #78667720334
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Halogen
Bulb Shape: T4
Bulb: T-4
Base: 2-Pin GY6.35
Watts: 35W
Lamp Style: Tubular, Low Voltage
Voltage: 12V
Average Life - hrs: 2000
Length: 1.75 in.
Packaging: 12 (Priced per Lamp)

Additional Info: Package: Blister Card