Menu Search
PHILIPS #BC50W/T4/12V/CAPSULE

Lamp, Halogen; T3; 2-Pin GY6.35; 50W; 12V

SKU # 78667741559
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Halogen
Bulb Shape: T3
Bulb: T-3
Base: 2-Pin GY6.35
Watts: 50W
Lamp Style: Tubular, Dimmable
Voltage: 12V
Color: Warm White
Lumens: 700
Color Temperature: 3000K
Dimmable: Yes
Average Life - hrs: 2000
Length: 1.73 in.
Operating Position: Universal
Packaging: 12/Case

Halogen; Bulb: T3; Base: 2-Pin GY6.35; 50W; Lamp Style: Tubular, Dimmable; 12V; Color: Warm White; Average Life - hrs: 2000; Lumens: 700; Color Temperature: 3000K