Menu Search
PHILIPS #222364

Halogena Lamp, Halogen; R20; Medium Screw E26; 40W; 120V

SKU # 78667722236
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Halogen
Bulb Shape: R20
Bulb: R-20
Base: Medium Screw (E26)
Watts: 40W
Lamp Style: Flood
Voltage: 120V
Lumens: 570
Average Life - hrs: 3000
Length: 3-15/16 in.
Operating Position: 3 15/16
Packaging: 12 (Priced per Lamp)

Halogen; Bulb: R20; Base: Medium Screw E26; 40W; Lamp Style: Flood; 120V; Average Life - hrs: 3000; Lumens: 570