Menu Search
Halogen Light Bulbs Lamp, Halogen; PAR64; Mogul End Prong GX16d; 500W; 120V

PHILIPS #500PAR64/MFL

Lamp, Halogen; PAR64; Mogul End Prong GX16d; 500W; 120V

SKU #78667723417
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Halogen
Bulb Shape: PAR64
Bulb: PAR-64
Base: Mogul End Prong (GX16d)
Watts: 500W
Lamp Style: Flood, Medium
Voltage: 120V
Average Life - hrs: 2000
Length: 6 in.
Packaging: 8 (Priced per Lamp)

Halogen; Bulb: PAR64; Base: Mogul End Prong GX16d; 500W; Lamp Style: Flood, Medium; 120V; Average Life - hrs: 2000; Color Temperature: