Menu Search
Halogen Light Bulbs Lamp, Halogen; PAR38; Medium Skirt E26; 90W; 120V
PHILIPS #90PAR38/HAL/FL/LL

Lamp, Halogen; PAR38; Medium Skirt E26; 90W; 120V

SKU # 78667713403
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Halogen
Bulb Shape: PAR38
Bulb: PAR-38
Base: Medium Skirted (E26)
Watts: 90W
Lamp Style: Flood
Voltage: 120V
Beam Spread - deg: 25 Degrees
Lumens: 1350
Average Life - hrs: 3000
Length: 5-5/16 in.
Packaging: 36 (Priced per Lamp)

Halogen; Bulb: PAR38; Base: Medium Skirt E26; 90W; Lamp Style: Flood; 120V; Average Life - hrs: 3000; Lumens: 1350