Menu Search
Halogen Light Bulbs Lamp, Halogen; PAR38; Medium Skirt E26; 72W; 120V

PHILIPS #72PAR38/EVP/SP10-120V-12/1

Lamp, Halogen; PAR38; Medium Skirt E26; 72W; 120V

SKU #78667742894
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Halogen
Bulb Shape: PAR38
Bulb: PAR-38
Base: Medium Skirted (E26)
Watts: 72W
Lamp Style: Spot
Voltage: 120V
Beam Spread - deg: 10 Degrees
Color: Warm White
Lumens: 1350
Color Temperature: 2880K
Average Life - hrs: 1100
Length: 5-5/16 in.
Packaging: 12/Case
Candlepower - CBCP: 16000

Halogen; Bulb: PAR38; Base: Medium Skirt E26; 72W; Lamp Style: Spot; 120V; Color: Warm White; Average Life - hrs: 1100; Lumens: 1350; Color Temperature: 2880K