Menu Search
Halogen Light Bulbs Lamp, Halogen; PAR38; Medium Skirt E26; 60W; 120V
PHILIPS #60PAR38/HAL/WFL40-120V

Lamp, Halogen; PAR38; Medium Skirt E26; 60W; 120V

SKU # 78667714484
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Halogen
Bulb Shape: PAR38
Bulb: PAR-38
Base: Medium Skirted (E26)
Watts: 60W
Lamp Style: Flood, Wide
Voltage: 120V
Beam Spread - deg: 40 Degrees
Lumens: 800
Average Life - hrs: 3000
Length: 5-5/16 in.
Packaging: 12 (Priced per Lamp)