Menu Search
Halogen Light Bulbs Lamp, Halogen; PAR38; Medium Skirt E26; 55W; 120V

PHILIPS #55PAR38/IRC/HAL/FL25

Energy Advantage Lamp, Halogen; PAR38; Medium Skirt E26; 55W; 120V

SKU #78667713859
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Halogen
Bulb Shape: PAR38
Bulb: PAR-38
Base: Medium Skirted (E26)
Watts: 55W
Lamp Style: Flood
Voltage: 120V
Beam Spread - deg: 25 Degrees
Lumens: 880
Average Life - hrs: 6000
Length: 5-5/16 in.
Packaging: 12 (Priced per Lamp)

Additional Info: Dioptic Reflector