Menu Search
Halogen Light Bulbs Lamp, Halogen; PAR38; Medium Skirt E26; 100W; 120V

PHILIPS #138768

Energy Advantage Lamp, Halogen; PAR38; Medium Skirt E26; 100W; 120V

SKU #78667713876
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Halogen
Bulb Shape: PAR38
Bulb: PAR-38
Base: Medium Skirted (E26)
Watts: 100W
Lamp Style: Flood
Voltage: 120V
Beam Spread - deg: 25 Degrees
Lumens: 2200
Average Life - hrs: 4200
Length: 5-5/16 in.
Operating Position: 5 5/16
Packaging: 12 (Priced per Lamp)

Halogen; Bulb: PAR38; Base: Medium Skirt E26; 100W; Lamp Style: Flood; 120V; Average Life - hrs: 4200; Lumens: 2200