Menu Search
Halogen Light Bulbs Lamp, Halogen; PAR38; Medium Side Prong; 60W; 120V

PHILIPS #60PAR38/HAL/3FL

Lamp, Halogen; PAR38; Medium Side Prong; 60W; 120V

SKU #78667738887
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Halogen
Bulb Shape: PAR38
Bulb: PAR-38
Base: Medium Side Prong
Watts: 60W
Lamp Style: Flood
Voltage: 120V
Beam Spread - deg: 25 Degrees
Lumens: 770
Average Life - hrs: 3000
Length: 4-1/16 in.
Packaging: 12 (Priced per Lamp)

Halogen; Bulb: PAR38; Base: Medium Side Prong; 60W; Lamp Style: Flood; 120V; Average Life - hrs: 3000; Lumens: 770