Lamp, Halogen; PAR36; Screw Terminals; 36W; 12V

SKU: 78667741525
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Halogen
Bulb Shape: PAR36
Bulb: PAR-36
Base: Screw Terminals
Watts: 36W
Lamp Style: Flood
Voltage: 12V
Beam Spread - deg: 30 Degrees
Lumens: 450
Average Life - hrs: 4000
Length: 2.75 in.
Operating Position: 2.75 in.
Packaging: 6 (Priced per Lamp)
Halogen; Bulb: PAR36; Base: Screw Terminals; 36W; Lamp Style: Flood; 12V; Average Life - hrs: 4000; Lumens: 450; Color Temperature: