Menu Search
Halogen Light Bulbs Lamp, Halogen; PAR30 Short Neck; Medium Screw E26; 75W; 120V

PHILIPS #75PAR30S/HAL/FL25-120V

Lamp, Halogen; PAR30 Short Neck; Medium Screw E26; 75W; 120V

SKU #78667728488
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Halogen
Bulb Shape: PAR30S
Bulb: PAR-30 Short Neck
Base: Medium Screw (E26)
Watts: 75W
Lamp Style: Flood
Voltage: 120V
Beam Spread - deg: 25 Degrees
Lumens: 1050
Average Life - hrs: 3000
Length: 3-5/8 in.
Packaging: 15 (Priced per Lamp)