PHILIPS #145003

Lamp, Halogen; PAR30 Short Neck; Medium Screw E26; 50W; 120V

SKU: 78667714500
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Halogen
Bulb Shape: PAR30S
Bulb: PAR-30 Short Neck
Base: Medium Screw (E26)
Watts: 50W
Lamp Style: Flood
Voltage: 120V
Beam Spread - deg: 25 Degrees
Lumens: 970
Average Life - hrs: 4200
Length: 3-5/8 in.
Operating Position: 3 5/8
Packaging: 15 (Priced per Lamp)
Manufacturer Series: Energy Advantage
Halogen; Bulb: PAR30 Short Neck; Base: Medium Screw E26; 50W; Lamp Style: Flood; 120V; Average Life - hrs: 4200; Lumens: 970