Menu Search
Halogen Light Bulbs Lamp, Halogen; PAR30 Short Neck; Medium Screw E26; 50W; 120V

PHILIPS #144997

Energy Advantage Lamp, Halogen; PAR30 Short Neck; Medium Screw E26; 50W; 120V

SKU #78667714499
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Halogen
Bulb Shape: PAR30S
Bulb: PAR-30 Short Neck
Base: Medium Screw (E26)
Watts: 50W
Lamp Style: Spot
Voltage: 120V
Beam Spread - deg: 10 Degrees
Lumens: 970
Average Life - hrs: 4200
Length: 3-5/8 in.
Packaging: 15 (Priced per Lamp)

Halogen; Bulb: PAR30 Short Neck; Base: Medium Screw E26; 50W; Lamp Style: Spot; 120V; Average Life - hrs: 4200; Lumens: 970