Menu Search
Halogen Light Bulbs Lamp, Halogen; PAR30 Short Neck; Medium Screw E26; 39W; 120V

PHILIPS #39PAR30S/EVP/FL25-120V-15/1

Eco Vantage Halogen Pro Lamp, Halogen; PAR30 Short Neck; Medium Screw E26; 39W; 120V

SKU #78667742896
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Halogen
Bulb Shape: PAR30S
Bulb: PAR-30 Short Neck
Base: Medium Screw (E26)
Watts: 39W
Lamp Style: Flood
Voltage: 120V
Beam Spread - deg: 25 Degrees
Lumens: 530
Average Life - hrs: 1100
Length: 3-5/8 in.
Operating Position: 3 5/8
Packaging: 15 (Priced per Lamp)

Halogen; Bulb: PAR30 Short Neck; Base: Medium Screw E26; 39W; Lamp Style: Flood; 120V; Average Life - hrs: 1100; Lumens: 530