Menu Search
Halogen Light Bulbs Lamp, Halogen; PAR30 Long Neck; Medium Screw E26; 75W; 130V

PHILIPS #75PAR30L/HAL/FL25-130V

Lamp, Halogen; PAR30 Long Neck; Medium Screw E26; 75W; 130V

SKU #78667722943
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Halogen
Bulb Shape: PAR30L
Bulb: PAR-30 Long Neck
Base: Medium Screw (E26)
Watts: 75W
Lamp Style: Flood
Voltage: 130V
Beam Spread - deg: 25 Degrees
Lumens: 1050
Average Life - hrs: 2500
Length: 4.5 in.
Packaging: 15 (Priced per Lamp)

Additional Info: Ratings @ 120V: 66W, 5000 Hours, 780 Lumens