WESCO Gaithersburg, MD, and Edison, NJ, branches and TVC branches in Annville, Middletown, and Chambersburg, PA, are closed due to weather.

Menu Search
PHILIPS #75PAR30L/HAL/FL/LL-6/1

Halogena Lamp, Halogen; PAR30 Long Neck; Medium Screw E26; 75W; 120V

SKU # 78667713408
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Halogen
Bulb Shape: PAR30L
Bulb: PAR-30 Long Neck
Base: Medium Screw (E26)
Watts: 75W
Lamp Style: Flood
Voltage: 120V
Beam Spread - deg: 25 Degrees
Lumens: 1000
Average Life - hrs: 3000
Length: 4.5 in.
Packaging: 6 (Priced per Lamp)