PHILIPS #50PAR30L/HAL/FL/LL-6/1

Lamp, Halogen; PAR30 Long Neck; Medium Screw E26; 50W; 120V

SKU: 78667713407
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Halogen
Bulb Shape: PAR30L
Bulb: PAR-30 Long Neck
Base: Medium Screw (E26)
Watts: 50W
Lamp Style: Flood
Voltage: 120V
Lumens: 590
Average Life - hrs: 3000
Length: 4.5 in.
Packaging: 6 (Priced per Lamp)
Manufacturer Series: Halogena
Description
Halogen; Bulb: PAR30 Long Neck; Base: Medium Screw E26; 50W; Lamp Style: Flood; 120V; Average Life - hrs: 3000; Lumens: 590