Menu Search
Halogen Light Bulbs Lamp, Halogen; PAR20; Medium Screw E26; 39W; 120V

PHILIPS #39PAR20/IRC+/FL25-120V-15/1

Lamp, Halogen; PAR20; Medium Screw E26; 39W; 120V

SKU #78667745378
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Halogen
Bulb Shape: PAR20
Bulb: PAR-20
Base: Medium Screw (E26)
Watts: 39W
Lamp Style: Flood
Voltage: 120V
Color: Warm White
Color Temperature: 2600K
Length: 15 in.

Halogen; Bulb: PAR20; Base: Medium Screw E26; 39W; Lamp Style: Flood; 120V; Color: Warm White; Color Temperature: 2600K