Menu Search
Halogen Light Bulbs Lamp, Halogen; PAR20; Medium Screw E26; 20W; 120V
PHILIPS #152165

Halogena Lamp, Halogen; PAR20; Medium Screw E26; 20W; 120V

SKU # 78667715216
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Halogen
Bulb Shape: PAR20
Bulb: PAR-20
Base: Medium Screw (E26)
Watts: 20W
Lamp Style: Flood
Voltage: 120V
Beam Spread - deg: 25 Degrees
Average Life - hrs: 5000
Length: 3-3/8 in.
Operating Position: 3 3/8
Packaging: 12 (Priced per Lamp)

Halogen; Bulb: PAR20; Base: Medium Screw E26; 20W; Lamp Style: Flood; 120V; Average Life - hrs: 5000