Menu Search
Halogen Light Bulbs Lamp, Halogen; PAR16; Medium Screw E26; 45W; 120V
PHILIPS #263350

Lamp, Halogen; PAR16; Medium Screw E26; 45W; 120V

SKU # 78667726335
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Halogen
Bulb Shape: PAR16
Bulb: PAR-16
Base: Medium Screw (E26)
Watts: 45W
Lamp Style: Spot
Voltage: 120V
Beam Spread - deg: 10 Degrees
Lumens: 420
Average Life - hrs: 3000
Length: 3.2 in.
Packaging: 15 (Priced per Lamp)