Menu Search
Halogen Light Bulbs Lamp, Halogen; MRC16; 2-Pin GU5.3; 45W; 12V
PHILIPS #45MRC16/IRC/SP8-20-PK

Energy Advantage Lamp, Halogen; MRC16; 2-Pin GU5.3; 45W; 12V

SKU # 78667720271 Manufacturer Series: IR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Halogen
Bulb Shape: MRC16
Bulb: MRC-16
Base: 2-Pin GU5.3
Watts: 45W
Lamp Style: Spot
Voltage: 12V
Beam Spread - deg: 8 Degrees
Color: Warm White
Color Temperature: 3000K
Average Life - hrs: 5000
Length: 1-7/8 in.
Packaging: 20 (Priced per Lamp)
Candlepower - CBCP: 14000

Halogen; Bulb: MRC16; Base: 2-Pin GU5.3; 45W; Lamp Style: Spot; 12V; Color: Warm White; Average Life - hrs: 5000; Color Temperature: 3000K