Menu Search
Halogen Light Bulbs Lamp, Halogen; MRC16; 2-Pin GU5.3; 35W; 12V

PHILIPS #35MRC16/SP8

Lamp, Halogen; MRC16; 2-Pin GU5.3; 35W; 12V

SKU #78667714054
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Halogen
Bulb Shape: MRC16
Bulb: MRC-16
Base: 2-Pin GU5.3
Watts: 35W
Lamp Style: Spot
Voltage: 12V
Beam Spread - deg: 8 Degrees
Average Life - hrs: 5000
Length: 1-7/8 in.
Packaging: 20

Halogen; Bulb: MRC16; Base: 2-Pin GU5.3; 35W; Lamp Style: Spot; 12V; Average Life - hrs: 5000;Color Temperature: