Menu Search
Halogen Light Bulbs Lamp, Halogen; MRC16; 2-Pin GU5.3; 30W; 12V

PHILIPS #30MRC16/IRC/ALU/SP8-20PK

Lamp, Halogen; MRC16; 2-Pin GU5.3; 30W; 12V

SKU #78667720260
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Halogen
Bulb Shape: MRC16
Bulb: MRC-16
Base: 2-Pin GU5.3
Watts: 30W
Lamp Style: Spot
Voltage: 12V
Beam Spread - deg: 8 Degrees
Average Life - hrs: 5000
Length: 1.9 in.
Packaging: 20
Candlepower - CBCP: 10000

Additional Info: Filament: C, CC-8