Menu Search
Halogen Light Bulbs Lamp, Halogen; MRC16; 2-Pin GU5.3; 30W; 12V
PHILIPS #202622

Energy Advantage Lamp, Halogen; MRC16; 2-Pin GU5.3; 30W; 12V

SKU # 78667720262
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Halogen
Bulb Shape: MRC16
Bulb: MRC-16
Base: 2-Pin GU5.3
Watts: 30W
Lamp Style: Flood
Voltage: 12V
Beam Spread - deg: 36 Degrees
Lumens: 580
Color Temperature: 3100K
Average Life - hrs: 5000
Length: 1-7/8 in.
Packaging: 20