Menu Search
Halogen Light Bulbs Lamp, Halogen; MR16; GU10; 50W; 120V

PHILIPS #BC50TWISTLINE

Twistline Lamp, Halogen; MR16; GU10; 50W; 120V

SKU #78667741574
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Halogen
Bulb Shape: MR16
Bulb: MR-16
Base: GU10
Watts: 50W
Lamp Style: Flood
Voltage: 120V
Beam Spread - deg: 25 Degrees
Length: 2 in.
Operating Position: 2
Packaging: 1/Pk.

Halogen; Bulb: MR16; Base: GU10; 50W; Lamp Style: Flood; 120V