Menu Search
Halogen Light Bulbs Lamp, Halogen; MR16; 2-Pin GU5.3; 20W; 12V

PHILIPS #378026

Lamp, Halogen; MR16; 2-Pin GU5.3; 20W; 12V

SKU #78667737802
Manufacturer Series: 3400
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Halogen
Bulb Shape: MR16
Bulb: MR-16
Base: 2-Pin GU5.3
Watts: 20W
Lamp Style: Spot
Voltage: 12V
Beam Spread - deg: 10 Degrees
Color: Warm White
Color Temperature: 3000K
Average Life - hrs: 3000
Length: 1-7/8 in.
Operating Position: 1 7/8
Packaging: 50 (Priced per Lamp)
Candlepower - CBCP: 3400

Halogen; Bulb: MR16; Base: 2-Pin GU5.3; 20W; Lamp Style: Spot; 12V; Color: Warm White; Average Life - hrs: 3000; Color Temperature: 3000K