Menu Search
Halogen Light Bulbs Lamp, Halogen; F10.5; Candelabra Screw E12; 25W; 120V
PHILIPS #144501

Lamp, Halogen; F10.5; Candelabra Screw E12; 25W; 120V

SKU # 78667714450
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Halogen
Bulb Shape: F10-1/2
Bulb: F-10.5
Base: Candelabra Screw (E12)
Watts: 25W
Lamp Style: Decorative, Flame Tip
Voltage: 120V
Color: Warm White
Lumens: 300
Color Temperature: 2900K
Average Life - hrs: 3000
Length: 4.4 in.
Packaging: 12/Case

Halogen; Bulb: F10.5; Base: Candelabra Screw E12; 25W; Lamp Style: Decorative, Flame Tip; 120V; Color: Warm White; Average Life - hrs: 3000; Lumens: 300; Color Temperature: 2900K