Menu Search
Halogen Light Bulbs Lamp, Halogen; BT15; Medium Screw E26; 150W; 120V
PHILIPS #BC-150BT15/HAL/W

Halogena Lamp, Halogen; BT15; Medium Screw E26; 150W; 120V

SKU # 78667724933
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Halogen
Bulb Shape: BT15
Bulb: BT-15
Base: Medium Screw (E26)
Watts: 150W
Lamp Style: Dimmable
Voltage: 120V
Color: White
Lumens: 2650
Dimmable: Yes
Average Life - hrs: 3000
Length: 4 in.
Packaging: 10/Case (Priced per Lamp)