Menu Search
Halogen Light Bulbs Lamp, Halogen; BR40; Medium Screw E26; 60W; 120V

PHILIPS #60BR40/HAL/FL-6/1

Lamp, Halogen; BR40; Medium Screw E26; 60W; 120V

SKU #78667739174
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Halogen
Bulb Shape: BR40
Bulb: BR-40
Base: Medium Screw (E26)
Watts: 60W
Voltage: 120V
Color: Warm White
Lumens: 750
Color Temperature: 2815K
Average Life - hrs: 3000
Length: 6.5 in.
Packaging: 6

Halogen; Bulb: BR40; Base: Medium Screw E26; 60W; Lamp Style: ; 120V; Color: Warm White; Average Life - hrs: 3000; Lumens: 750; Color Temperature: 2815K