Menu Search
Halogen Light Bulbs Lamp, Halogen; ALR 56mm; BA15d; 50W; 12V

PHILIPS #340919

Lamp, Halogen; ALR 56mm; BA15d; 50W; 12V

SKU #78667734091
Manufacturer Series: 2500
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Halogen
Bulb Shape: ALR 56mm
Bulb: ALR 56mm
Base: BA15d
Watts: 50W
Lamp Style: Spot
Voltage: 12V
Beam Spread - deg: 25 Degrees
Color: Warm White
Color Temperature: 3000K
Average Life - hrs: 2000
Length: 2.25 in.
Operating Position: 2 1/4
Packaging: 50 (Priced per Lamp)
Candlepower - CBCP: 2500

Halogen; Bulb: ALR 56mm; Base: BA15d; 50W; Lamp Style: Spot; 12V; Color: Warm White; Average Life - hrs: 2000; Color Temperature: 3000K