PHILIPS #340026

Lamp, Halogen; ALR 37mm; BA15d; 20W; 12V

SKU: 78667734002
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Halogen
Bulb Shape: ALR 37mm
Bulb: ALR 37mm
Base: BA15d
Watts: 20W
Lamp Style: Spot
Voltage: 12V
Beam Spread - deg: 18 Degrees
Color: Warm White
Color Temperature: 3000K
Average Life - hrs: 2000
Length: 1.5 in.
Packaging: 50 (Priced per Lamp)
Candlepower - CBCP: 1500
Description
Halogen; Bulb: ALR 37mm; Base: BA15d; 20W; Lamp Style: Spot; 12V; Color: Warm White; Average Life - hrs: 2000; Color Temperature: 3000K