Menu Search
Halogen Light Bulbs Halogen, PAR38, Medium Skirt E26, 45W, 120V

PHILIPS #45PAR38/HAL/FL

Halogen, PAR38, Medium Skirt E26, 45W, 120V

SKU #78667720231
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Halogen
Bulb Shape: PAR38
Bulb: PAR-38
Base: Medium Skirted (E26)
Watts: 45W
Lamp Style: Flood
Voltage: 120V
Beam Spread - deg: 25 Degrees
Lumens: 530
Average Life - hrs: 3000
Length: 5-5/16 in.
Packaging: 12 (Priced per Lamp)

Halogen; Bulb: PAR38; Base: Medium Skirt E26; 45W; Lamp Style: Flood; 120V; Average Life - hrs: 3000; Lumens: 530