Menu Search
Halogen Light Bulbs Halogen Non-Reflector Light Bulb, 10W 6V

PHILIPS #6605-10W-6V-100

Halogen Non-Reflector Light Bulb, 10W 6V

SKU #78667725684
Manufacturer Series: 6605
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Halogen Non-Reflector Light Bulb
Base: G4
Watts: 10W
Lamp Style: Projection
Voltage: 6V
Lumens: 150
Color Temperature: 2700K
Average Life - hrs: 2000
Length: 1.22 in.
Operating Position: Any
Packaging: 100 (priced per lamp)

Additional Info: Diameter D: 9.00 (max) mm, Filament Dimensions (WxH): 3.0x0.5 mm