You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
PHILIPS LIGHTING #132266

Plusline Lamp, Halogen; T3; R7s; 1500W; 240V

SKU # 78667713226
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Voltage: 240V
Average Life - hrs: 3000
Operating Position: 10 1/16
Type: Halogen Light Bulb
Bulb Shape: T3
Bulb: T-3
Base: R.S.C. (R7s)
Watts: 1500W
Lamp Style: Tubular
Lumens: 33000
Length: 10-1/16
Packaging: 12 (priced per lamp)