You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
PHILIPS LIGHTING #50W

Lamp, Halogen; PAR36; Screw Terminals; 50W; 12V

SKU # 78667741524
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Halogen
Bulb Shape: PAR36
Bulb: PAR-36
Base: Screw Terminals
Watts: 50W
Lamp Style: Flood
Voltage: 12V
Beam Spread - deg: 30 Degrees
Lumens: 650
Average Life - hrs: 4000
Length: 2.75 in.
Packaging: 6 (Priced per Lamp)

Halogen; Bulb: PAR36; Base: Screw Terminals; 50W; Lamp Style: Flood; 12V; Average Life - hrs: 4000; Lumens: 650