Menu Search
Halogen Light Bulbs Lamp, Halogen; T10; Medium Screw E26; 250W; 120V

OSRAM SYLVANIA LAMPS #250T10/HAL/CL-120V

Lamp, Halogen; T10; Medium Screw E26; 250W; 120V

SKU #04613518896
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Halogen
Bulb Shape: T10
Bulb: T-10
Base: Medium Screw (E26)
Watts: 250W
Lamp Style: Tubular
Voltage: 120V
Color: Warm White
Lumens: 4200
Color Temperature: 2950K
Average Life - hrs: 2000
Length: 4.13 in.
Packaging: 15

Halogen; Bulb: T10; Base: Medium Screw E26; 250W; Lamp Style: Tubular; 120V; Color: Warm White; Average Life - hrs: 2000; Lumens: 4200; Color Temperature: 2950K

Additional Info: Class and Filament: C, AX2-Q, Light Center Length: 2.94 in.