Menu Search
Search
GE CURRENT, A DAINTREE COMPANY #Q50MR16/C/NFL25

Lamp, Halogen; MR16; 2-Pin GX5.3; 50W; 12V

SKU # 04316820835 Manufacturer Series: Preciseā„¢
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Halogen
Bulb Shape: MR16
Bulb: MR-16
Base: 2-Pin GX5.3
Watts: 50W
Lamp Style: Spot
Voltage: 12V
Beam Spread - deg: 25 Degrees
Lumens: 800
Color Temperature: 3050K
Average Life - hrs: 6000
Length: 1-7/8 in.
Packaging: 10/Case (Priced per Lamp)

Halogen; Bulb: MR16; Base: 2-Pin GX5.3; 50W; Lamp Style: Spot; 12V; Average Life - hrs: 6000; Lumens: 800; Color Temperature: 3050K

Additional Info: Diameter: 2 in.