Menu Search
Search
EIKO #1252

Miniature Lamp, 6.44W, 28V, G-6, D.C. Bayonet Base, 0.75 in., 2000 hrs

SKU # 03129340244
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Light Bulb
Bulb Shape: G6
Bulb: G-6
Base: D.C. Bayonet (BA15d)
Lamp Style: Instrument
Voltage: 28V
Amps: 0.23A
Average Life - hrs: 2000
Packaging: (priced per lamp)