Menu Search
Search
EIKO #1196

Miniature Lamp, 37.50W, 12.5V, RP-11, D.C. Bayonet Base, 1.42 in., 300 hrs

SKU # 03129340213
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Light Bulb
Bulb Shape: RP11
Bulb: RP-11
Base: D.C. Bayonet (BA15d)
Watts: 37.5W
Lamp Style: Auto
Voltage: 12.5V
Amps: 3A
Average Life - hrs: 300
Packaging: (priced per lamp)