The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
EIKO #1141

Miniature Lamp, 18.43W, 12.8V, S-8, S.C. Bayonet Base, 1.04 in., 1000 hrs

SKU # 03129340176
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Light Bulb
Bulb Shape: S8
Bulb: S-8
Base: S.C. Bayonet (BA15s)
Watts: 18.43W
Lamp Style: Auto
Voltage: 12.8V
Amps: 1.44A
Average Life - hrs: 1000
Packaging: (priced per lamp)