Menu Search
Search
EIKO #1158

Miniature Lamp, 16.83W, 6.4V, S-8, D.C. Bayonet Base, 1.04 in., 200 hrs

SKU # 03129340202
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Light Bulb
Bulb Shape: S8
Bulb: S-8
Base: D.C. Bayonet (BA15d)
Lamp Style: Auto and Marine
Voltage: 6.4V
Amps: 2.63A
Average Life - hrs: 200
Packaging: (priced per lamp)

Additional Info: Secondary Life Hours--1000 hrs; Secondary Amps--0.45A