Menu Search
Search
EIKO #328

Miniature Lamp, 1.20W, 6V, T-1 3/4, S.C. Midget Flange Base, 0.23 in., 1000 hrs

SKU # 03129340598
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Light Bulb
Bulb Shape: T1-3/4
Bulb: T-1.75
Base: S.C. Midget Flanged (F6)
Voltage: 6V
Amps: 0.2A
Average Life - hrs: 1000
Packaging: (priced per lamp)