Menu Search
Search
EIKO #327

Miniature Lamp, 1.12W, 28V, T-1 3/4, S.C. Midget Flange Base, 0.23 in., 7000 hrs

SKU # 03129340596
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Light Bulb
Bulb Shape: T1-3/4
Bulb: T-1.75
Base: S.C. Midget Flanged (F6)
Voltage: 28V
Amps: 0.04A
Average Life - hrs: 7000 hrs
Packaging: (priced per lamp)