Menu Search
Search
EIKO #6839

Miniature Lamp, 0.67W, 28V, T-1, Sub-Midget Flange Base, 0.13 in., 16000 hrs

SKU # 03129340868
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Light Bulb
Bulb Shape: T1
Bulb: T-1
Base: Sub-Midget Flanged (F4)
Voltage: 28V
Amps: 0.024A
Average Life - hrs: 16000
Packaging: (priced per lamp)