Menu Search
Search
EIKO #Q1500T3/CL/240V

Lamp, Halogen; T3; R7s; 1500W; 240V

SKU # 03129315192
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Voltage: 240V
Finish: Clear
Lumens: 31500
Length: 10-1/16 in.
Operating Position: 10 1/16
Packaging: 1/Pk.
Type: Halogen Light Bulb
Bulb Shape: T3
Bulb: T-3
Base: R7s
Watts: 1500W
Lamp Style: Tubular
Average Life - hrs: 2000