Menu Search
Search
EIKO #Q1000T3/CL/277V

Lamp, Halogen; T3; R7s; 1500W; 277V

SKU # 03129315186
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Halogen
Bulb Shape: T3
Bulb: T-3
Base: R7s
Watts: 1500W
Lamp Style: Tubular
Voltage: 277V
Finish: Clear
Lumens: 33000
Average Life - hrs: 2000
Length: 10-1/16 in.
Packaging: 1/Pk.