The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
EIKO #EXN-FG

Lamp, Halogen; MR16; 2-Pin GU5.3; 50W; 12V

SKU # 03129315080
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Halogen
Bulb Shape: MR16
Bulb: MR-16
Base: 2-Pin GU5.3
Watts: 50W
Lamp Style: Spot, Dichroic Reflector with Front Glass
Voltage: 12V
Beam Spread - deg: 40 Degrees
Color: Warm White
Color Temperature: 3000K
Average Life - hrs: 4000
Length: 2 in.
Operating Position: 2
Packaging: 1/Pk.
Candlepower - CBCP: 1800

Halogen; Bulb: MR16; Base: 2-Pin GU5.3; 50W; Lamp Style: Spot, Dichroic Reflector w/Front Glass; 12V; Color: Warm White; Average Life - hrs: 4000; Color Temperature: 3000K