Menu Search
Halogen Light Bulbs Miniature Lamp, 8.97W, 13V, T-5, Wedge Base, 0.62 in., 1000 hrs

EIKO MINI-LAMPS #906

Miniature Lamp, 8.97W, 13V, T-5, Wedge Base, 0.62 in., 1000 hrs

SKU #03129341012
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 10
Type: Miniature Light Bulb
Bulb Shape: T5
Bulb: T-5
Base: Wedge (W2.1x9.5d)
Lamp Style: Auto
Voltage: 13V
Amps: 0.69A
Average Life - hrs: 1000
Packaging: (priced per lamp)