You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EIKO MINI-LAMPS #1495

Miniature Lamp, 8.40W, 28V, T-4 1/2, Miniature Bayonet Base, 0.59 in., 500 hrs

SKU # 03129340703
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Light Bulb
Bulb Shape: T4-1/2
Bulb: T-4.5
Base: Miniature Bayonet (BA9s)
Lamp Style: Indicator
Voltage: 28V
Amps: 0.3A
Average Life - hrs: 500
Packaging: (priced per lamp)